NTN - Tapered Roller Bearing - 31320XU
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 260x260x68 mm |
---|---|
Logistic Weight | 15900 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 68 mm |
Bearing Clearance | cn |
Series | 31300 |
Material | steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 655000 N |
Basic dynamic load, radial - Cr | 515000 N |
Usually arrives within 14 working days