Tapered Roller Bearing
Inner diameter | 17.462 mm |
---|---|
Outer diameter | 39.878 mm |
Width | 14.605 mm |
Logistics dimensions (L x W x H) | 14,6x35,76x35,76 mm |
---|---|
Logistic Weight | 81,3 g |
Inner diameter | 17.462 mm |
Outer diameter | 39.878 mm |
Width | 14.605 mm |
Bearing Clearance | CN |
Series | LM |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 18000 rpm |
Total bearing width | 14.605 mm |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 21200 N |
Usually arrives within 14 working days