Tapered roller bearing Timken 748-90108, Outer diameter: 155.702 mm | Inner diameter: 80.01 mm | Width: 101.6 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:748-90108
Rubix:397A8521
EAN:0053893373195


Technical specifications
| Inner diameter | 80.01 mm |
|---|---|
| Outer diameter | 155.702 mm |
| Width | 101.6 mm |
Product details : TIMKEN 748-90108 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 8309 g |
|---|---|
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 80.01 mm |
| Outer diameter | 155.702 mm |
| Width | 101.6 mm |
| Weight | 8.38 kg |
| Total bearing width | 101.6 mm |
| Basic dynamic load, radial - Cr | 553000 N |
| 155,702 mm | |
| 155,702 mm |
Show UNSPSC/ECL@SS
£ 2,693.69 excl. VAT
/ Each
£ 3,232.43 incl. VAT
- Usually arrives within 14 working days