Tapered Roller Bearings
Inner diameter | 39.624 mm |
---|---|
Outer diameter | 73 mm |
Width | 19.4 mm |
Logistics dimensions (L x W x H) | 85x85x27 mm |
---|---|
Logistic Weight | 350 g |
Packaged dimensions (D x W x H) | 85x85x27 mm |
Package weight | 350 g |
Inner diameter | 39.624 mm |
Outer diameter | 73 mm |
Width | 19.4 mm |
Usually arrives within 14 working days