Tapered roller bearing Timken 55197-90030, Outer diameter: 109.982 mm | Inner diameter: 49.974 mm | Width: 63.5 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:55197-90030
Rubix:397A5538
Manufacturer :100014373
EAN:0053893333540







Technical specifications
| Inner diameter | 49.974 mm |
|---|---|
| Outer diameter | 109.982 mm |
| Width | 63.5 mm |
Product details : TIMKEN 55197-90030 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,924x82,296x82,296 mm |
|---|---|
| Logistic Weight | 799 g |
| Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
| Package weight | 2665,3 g |
| Inner diameter | 49.974 mm |
| Outer diameter | 109.982 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 670.92 excl. VAT
/ Each
£ 805.10 incl. VAT
- Usually arrives within 14 working days