NTN - Tapered Roller Bearing - 4T-28580
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 72 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 89,98x89,98x25,4 mm |
---|---|
Logistic Weight | 468 g |
Inner diameter | 50.8 mm |
Outer diameter | 72 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 116000 N |
Basic dynamic load, radial - Cr | 83500 N |
Usually arrives within 14 working days