Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 27820-20024 TAPERED ROLLER BEARING CUP
TIMKEN 27820-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
27820
rubix:
105A2260
manufacturer :
100041151
ean:
0053893227986
Technical specifications
Outer diameter
80.035
mm
Width
18.512
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 27820-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
84,582
x
84,582
x
26,67
mm
Package weight
209,1
g
Outer diameter
80.035
mm
Width
18.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.15
excl. VAT
/
Each
£
34.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN M84548-20024 TAPERED ROLLER BEARING CONE
TIMKEN 45290-20024 TAPERED ROLLER BEARING CONE
TIMKEN 26886-20024 TAPERED ROLLER BEARING CONE
TIMKEN 9378-70000 TAPERED ROLLER BEARING CONE
TIMKEN 87111-20024 TAPERED ROLLER BEARING CUP
TIMKEN 453A-20024 TAPERED ROLLER BEARING CUP
TIMKEN HM804843-70016 TAPERED ROLLER BEARING CONE
TIMKEN NA643-20024 TAPERED ROLLER BEARING CONE
TIMKEN M88040-70016 TAPERED ROLLER BEARING CONE
TIMKEN 399A-20024 TAPERED ROLLER BEARING CONE
TIMKEN 14137A-20082 TAPERED ROLLER BEARING CONE
TIMKEN A6075-20024 TAPERED ROLLER BEARING CONE
TIMKEN 15590-20082 TAPERED ROLLER BEARING CONE
TIMKEN LM501314-20024 TAPERED ROLLER BEARING CUP
TIMKEN 07098-99405 TAPERED ROLLER BEARING WITH FLANGE