Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 5BA-40000 TAPERED ROLLERS AND CAGE
Tapered roller bearing Timken 5BA-40000, Outer diameter: 38.252 mm | Inner diameter: 24.257 mm | Width: 11.303 mm
Tapered roller bearing Timken
References
timken:
5BA-40000
rubix:
397A9022
ean:
0053893000312
Technical specifications
Inner diameter
24.257
mm
Outer diameter
38.252
mm
Width
11.303
mm
Product details
Technical specifications
Product details : TIMKEN 5BA-40000 TAPERED ROLLERS AND CAGE
Technical specifications
Attributes
Inner diameter
24.257
mm
Outer diameter
38.252
mm
Width
11.303
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.68
excl. VAT
/
Each
£
17.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 47490-90052, Outer diameter: 119.888 mm | Inner diameter: 71.374 mm | Width: 71.374 mm
Tapered roller bearing Timken 47620-30000, Outer diameter: 133.35 mm | Inner diameter: 111.76 mm | Width: 26.162 mm
Tapered roller bearing Timken HM 88644/HM88610
Tapered roller bearing NTN 4T-25877/25821, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-3386/3325, Outer diameter: 79.975 mm | Inner diameter: 39.688 mm | Width: 29.37 mm
Tapered roller bearing Timken HM813846-902A1, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 73.152 mm
Tapered roller bearing Timken HH924349-902A1, Outer diameter: 241.3 mm | Inner diameter: 111.252 mm | Width: 158.75 mm
Tapered roller bearing Timken H924010, Outer diameter: 214.312 mm | Width: 39.688 mm
Tapered roller bearing Timken JLM506849A-K0000, Outer diameter: 72.68 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing Timken LL116249, Inner diameter: 82.55 mm
Tapered roller bearing Timken 47420DC
Tapered roller bearing Timken 462-90148, Outer diameter: 107.95 mm | Inner diameter: 57.15 mm | Width: 65.024 mm
Tapered roller bearing Timken HH221434-90041, Outer diameter: 190.5 mm | Inner diameter: 88.9 mm | Width: 127 mm
Tapered roller bearing Timken 81630-90111, Outer diameter: 244.602 mm | Inner diameter: 160.02 mm | Width: 107.95 mm
Tapered roller bearing Timken 26131-902A1, Outer diameter: 71.882 mm | Inner diameter: 33.274 mm | Width: 42.672 mm