Tapered Roller Bearing Cone
Inner diameter | 55 mm |
---|---|
Outer diameter | 72.68 mm |
Width | 23 mm |
Packaged dimensions (D x W x H) | 87,9x87,9x37,8 mm |
---|---|
Package weight | 357,0 g |
Inner diameter | 55 mm |
Outer diameter | 72.68 mm |
Width | 23 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days