Tapered roller bearing NTN 4T-3386/3325, Outer diameter: 79.975 mm | Inner diameter: 39.688 mm | Width: 29.37 mm
Tapered roller bearing NTN
See technical informationReferences
NTN:4T-3386/3325
Rubix:394A7112
EAN:4550253040033




Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 79.975 mm |
| Width | 29.37 mm |
Product details : NTN 4T-3386/3325 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 79.975 mm |
| Width | 29.37 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 36.75 excl. VAT
/ Each
£ 44.10 incl. VAT
- Usually arrives within 14 working days