Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 6220-20024 TAPERED ROLLER BEARING CUP
TIMKEN 6220-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
6220-TAPERED CUP
rubix:
106A1330
manufacturer :
100034435
ean:
0053893146218
Technical specifications
Outer diameter
127
mm
Width
41.275
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 6220-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
141,732
x
141,732
x
49,022
mm
Package weight
1139
g
Outer diameter
127
mm
Width
41.275
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.03
excl. VAT
/
Each
£
141.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 02876-70016 TAPERED ROLLER BEARING CONE
TIMKEN 452-20024 TAPERED ROLLER BEARING CUP
TIMKEN JHM534149-N0000 TAPERED ROLLER BEARING CONE
TIMKEN HM516442-20024 TAPERED ROLLER BEARING CONE
TIMKEN 13830-20024 TAPERED ROLLER BEARING CUP
TIMKEN 27690-99302 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN LM67049A-20024 TAPERED ROLLER BEARING CONE
TIMKEN 33895-99404 TAPERED ROLLER BEARING
TIMKEN 15118-99403 TAPERED ROLLER BEARING
TIMKEN LM603049-20024 TAPERED ROLLER BEARING CONE
TIMKEN 664-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM204049-20024 TAPERED ROLLER BEARING CONE
TIMKEN 52637D-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 3980-20024 TAPERED ROLLER BEARING CONE
TIMKEN 32204-90KA1 TAPERED ROLLER BEARING