• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bearing technology(69,201)
  • Linear technology(949)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(29,863)
  • Couplings and connecting elements(1,298)
  • Mechanical transmission sealing(7,847)
  • Damping technology(58)
  • Mechanical lubrication technology(545)
See Mechanical Power Transmission
  • Spherical plain bearings / Plain bushes(1,842)
  • Rolling bearings(48,992)
  • Housing units / Bearing housings(12,518)
  • Maintenance/accessory/service(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 28921A-20024 TAPERED ROLLER BEARING CUP

TIMKEN 28921A-20024 TAPERED ROLLER BEARING CUP


Axial tapered roller bearing Timken

References
timken:28921A
rubix:397A7019
ean:0053893233864
brand logo
brand logo

Product details
Technical specifications

Product details : TIMKEN 28921A-20024 TAPERED ROLLER BEARING CUP


Technical specifications


Attributes
No attributes to display for this product
£ 78.05 excl. VAT
/ Each
£ 93.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TIMKEN 56650CD-20081 TAPERED ROLLER BEARING DOUBLE CUPTIMKEN HM535349-99402 TAPERED ROLLER BEARINGTIMKEN 472D-20081 TAPERED ROLLER BEARING DOUBLE CUPTIMKEN 94114CD-20081 TAPERED ROLLER BEARING DOUBLE CUPTIMKEN HM515716-20024 TAPERED ROLLER BEARING CUPTIMKEN LM102910-20024 TAPERED ROLLER BEARING CUPTIMKEN 386A-20024 TAPERED ROLLER BEARING CONETIMKEN NA24776SW-90042 TAPERED ROLLER BEARING ASSEMBLYTIMKEN 48290-99403 TAPERED ROLLER BEARINGTIMKEN LM451310-20000 TAPERED ROLLER BEARING CUPTIMKEN JL724348-N0000 TAPERED ROLLER BEARING CONETIMKEN 15100-20024 TAPERED ROLLER BEARING CONETIMKEN A2047-20000 TAPERED ROLLER BEARING CONETIMKEN JLM104910-N0000 TAPERED ROLLER BEARING CUPTIMKEN 16150-30000 PRECISION TAPERED ROLLER BEARING CONE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories