Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Cylindrical roller bearing
TIMKEN NU338EMAC3 CYLINDRICAL ROLLER BEARING
TIMKEN NU338EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing Timken
References
timken:
NU338EMAC3
rubix:
396A0956
ean:
0053893774329
Technical specifications
Inner diameter
190
mm
Outer diameter
400
mm
Width
78
mm
Product details
Technical specifications
Product details : TIMKEN NU338EMAC3 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
Inner diameter
190
mm
Outer diameter
400
mm
Width
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,094.42
excl. VAT
/
Each
£
3,713.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 23984EMBW33C3 SPHERICAL ROLLER BEARING
TIMKEN NU238EMAC3 CYLINDRICAL ROLLER BEARING
Tapered roller bearing Timken 25520D, Outer diameter: 82.931 mm | Inner diameter: 45.62 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-25880/25821, Outer diameter: 73.025 mm | Inner diameter: 36.487 mm | Width: 23.812 mm
Tapered roller bearing Timken 25878/25820, Outer diameter: 73 mm | Width: 23.81 mm
Tapered roller bearing FAG KLM12749-LM12710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 12.065 mm
TIMKEN 759-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken M231649-902A5, Outer diameter: 222.25 mm | Inner diameter: 152.4 mm | Width: 100.01 mm
Tapered roller bearing FAG 33018, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32.5 mm
FAG NNU4924-S-K-M-SP PRECISION ROLLER 192329180000
Tapered roller bearing SNR 32304.A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.25 mm
NTN NUP1009G1U CYLINDRICAL ROLLER BEARING
Tapered roller bearing NTN 4T-568, Outer diameter: 98 mm | Inner diameter: 73.817 mm | Width: 36.17 mm
TIMKEN 24056EJW33C2 SPHERICAL ROLLER BEARING
Tapered roller bearing Timken 42375-90144, Outer diameter: 149.225 mm | Inner diameter: 95.25 mm