Tapered roller bearing SNR 32304A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.25 mm
SNR - Tapered Roller Bearing - 32304.A
See technical informationReferences
SNR:32304A
Rubix:102A2530
Manufacturer :32304.A
EAN:3413520292485



Product details : SNR 32304A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 22.25 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Cage | steel |
| Reference speed | 9300 rpm |
| Limit speed | 15000 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 46.6 N |
| Basic dynamic load, radial - Cr | 44.9 N |
Show UNSPSC/ECL@SS
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
- Delivery usually within ( 3 ) days
