Tapered roller bearing Timken 25878/25820, Outer diameter: 73 mm | Width: 23.81 mm


Tapered Roller Bearings

References
timken:25878/25820
rubix:105A5815
manufacturer :100109964
ean:0053893664392
Tapered Roller Bearing -  25878-99401
brand logo
Technical specifications
Outer diameter73 mm
Width23.81 mm
See all Specifications

Product details : TIMKEN 25878-99401 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x27 mm
Logistic Weight460 g
Packaged dimensions (D x W x H)85x85x27 mm
Package weight460 g
Outer diameter73 mm
Width23.81 mm
Show UNSPSC/ECL@SS
£ 54.61 excl. VAT
/ Each
£ 65.53 incl. VAT
  • Usually arrives within 14 working days