Tapered roller bearing Timken M231649-902A5, Outer diameter: 222.25 mm | Inner diameter: 152.4 mm | Width: 100.01 mm
Double Row - Double Cup Assembly
See technical informationReferences
Timken:M231649-902A5
Rubix:132A8761
Manufacturer :100151429
EAN:0053893527727


Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 222.25 mm |
| Width | 100.01 mm |
Product details : TIMKEN M231649-902A5 TAPERED ROLLER BEARING ASSEMBLY
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 146,0x222,3x222,3 mm |
|---|---|
| Package weight | 12042,0 g |
| Inner diameter | 152.4 mm |
| Outer diameter | 222.25 mm |
| Width | 100.01 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,234.65 excl. VAT
/ Each
£ 2,681.58 incl. VAT
- Usually arrives within 14 working days