TIMKEN 2475-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:2475
Rubix:397A5831
EAN:0053893116228




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 68.263 mm |
| Width | 21.003 mm |
Product details : TIMKEN 2475-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 68.263 mm |
| Width | 21.003 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 66.60 excl. VAT
/ Each
£ 79.92 incl. VAT
- Usually arrives within 14 working days