NTN - Deep Groove Ball Bearing - 6838C3
Inner diameter | 190 mm |
---|---|
Outer diameter | 240 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 240x240x24 mm |
---|---|
Logistic Weight | 2660 g |
Inner diameter | 190 mm |
Outer diameter | 240 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6800 |
Material | Steel |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 81000 N |
Usually arrives within 14 working days