Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 11BC-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 11BC/13C
Tapered roller bearing Timken
References
timken:
11BC/13C
rubix:
101A0050
ean:
0053893784045
Product details
Technical specifications
Product details : TIMKEN 11BC-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.24
excl. VAT
/
Each
£
62.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM911245/HM911210
Tapered roller bearing Timken JH 415647-90N02
Tapered roller bearing NTN 32309CU, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38.25 mm
Tapered roller bearing Timken LM739749-902A1, Outer diameter: 257.175 mm | Inner diameter: 196.85 mm | Width: 85.725 mm
Tapered roller bearing Timken HM 237545-902A3
Tapered roller bearing Timken 497-90141, Outer diameter: 136.652 mm | Inner diameter: 85.852 mm | Width: 69.85 mm
Tapered roller bearing NTN 32915, Outer diameter: 105 mm | Inner diameter: 75 mm | Width: 20 mm
Tapered roller bearing NSK 30213J, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
Tapered roller bearing SKF 32214 J2/Q, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 33.41 mm
Tapered roller bearing NSK HR31330J, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 82 mm
Tapered roller bearing Timken 3780-902A4, Outer diameter: 93.218 mm | Inner diameter: 50.8 mm | Width: 65.024 mm
Tapered roller bearing Timken LM603019, Outer diameter: 77.788 mm | Width: 16.667 mm
Tapered roller bearing Timken 81593
Tapered roller bearing Timken 396S/394A
Tapered roller bearing Timken JLM714149-90K03, Outer diameter: 115.062 mm | Inner diameter: 74.93 mm | Width: 55.626 mm