Tapered Roller Bearing 2TS Assembly
Inner diameter | 74.93 mm |
---|---|
Outer diameter | 115.062 mm |
Width | 55.626 mm |
Logistics dimensions (L x W x H) | 55,626x115,062x115,062 mm |
---|---|
Logistic Weight | 1893 g |
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Inner diameter | 74.93 mm |
Outer diameter | 115.062 mm |
Width | 55.626 mm |
Usually arrives within 14 working days