Tapered roller bearing SKF 32214 J2/Q, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 33.41 mm

Tapered Roller Bearing 32214 Series

See technical information
References
SKF:32214 J2/Q
Rubix:104A3294
Manufacturer :81688
EAN:7316570681314
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter125 mm
Width33.41 mm
See all Specifications

Product details : SKF HRA+ MET TAPER BRG 32214 J2/Q


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Logistics dimensions (L x W x H)33,25x125x125 mm
Logistic Weight1585 g
Inner diameter70 mm
Outer diameter125 mm
Width33.41 mm
Bearing Clearancecn
Series322
Materialbearing steel
Cagesteel
Reference speed3800 rpm
Limit speed5300 rpm
Total bearing width33.25 mm
Basic static load, radial - C0r208 N
Basic dynamic load, radial - Cr157 N
Show UNSPSC/ECL@SS
£ 43.68 excl. VAT
/ Each
£ 52.42 incl. VAT
  • Delivery usually within ( 3 ) days