Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 396S-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 396S/394A
Tapered roller bearing Timken
References
timken:
396S/394A
rubix:
100A9409
Product details
Technical specifications
Product details : TIMKEN 396S-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
237.42
excl. VAT
/
Each
£
284.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 760-90050, Outer diameter: 162.052 mm | Inner diameter: 90.424 mm | Width: 104.902 mm
Tapered roller bearing Timken 44162-90025, Outer diameter: 88.5 mm | Inner diameter: 41.275 mm | Width: 17.462 mm
Tapered roller bearing Timken JHM534149/JHM534110, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 39 mm
Tapered roller bearing Timken 71453-90202, Outer diameter: 190.5 mm | Inner diameter: 115.087 mm | Width: 106.363 mm
Tapered roller bearing NTN 4T-HM807046/HM807010, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-29585/29521, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Tapered roller bearing Timken JXC25381CH/JXC25381DC, Outer diameter: 130 mm | Inner diameter: 70 mm
Tapered roller bearing NTN 4T-M12649/M12610, Outer diameter: 50.005 mm | Inner diameter: 21.43 mm | Width: 17.526 mm
Tapered roller bearing Timken LM300811, Outer diameter: 67.975 mm | Width: 13.5 mm
Tapered roller bearing Timken 30238DF, Outer diameter: 340 mm | Inner diameter: 190 mm | Width: 120 mm
Tapered roller bearing Timken H715311P
Tapered roller bearing Timken 82587-90154, Outer diameter: 241.3 mm | Inner diameter: 149.352 mm | Width: 131.826 mm
Tapered roller bearing NTN 4T-385, Outer diameter: 75 mm | Inner diameter: 55 mm | Width: 21.946 mm
Tapered roller bearing Timken JM612949-9X143, Outer diameter: 115 mm | Inner diameter: 70 mm
Tapered roller bearing Timken 388A/382A, Outer diameter: 96.838 mm | Inner diameter: 57.531 mm | Width: 15.875 mm