Tapered roller bearing NTN 4T-HH228340, Outer diameter: 254 mm | Inner diameter: 120.65 mm | Width: 85.55 mm
NTN - Tapered Roller Bearing - 4T-HH228340
See technical informationReferences
NTN:4T-HH228340
Rubix:204A8035
EAN:4547359474398




Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 85.55 mm |
Product details : NTN 4T-HH228340 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 254x254x82,55 mm |
|---|---|
| Logistic Weight | 12776 g |
| Inner diameter | 120.65 mm |
| Outer diameter | 254 mm |
| Width | 85.55 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 1070000 N |
| Basic dynamic load, radial - Cr | 74000 N |
Show UNSPSC/ECL@SS
£ 732.44 excl. VAT
/ Each
£ 878.93 incl. VAT
- Usually arrives within 14 working days