Tapered roller bearing
Inner diameter | 32 mm |
---|---|
Outer diameter | 58 mm |
Width | 13 mm |
Logistic Weight | 193 g |
---|---|
Inner diameter | 32 mm |
Outer diameter | 58 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | 320..-X |
Cage | Other |
Limit speed | 12600 rpm |
Total bearing width | 17 mm |
Basic static load, radial - C0r | 48500 N |
Basic dynamic load, radial - Cr | 39000 N |
Usually arrives within 14 working days