NTN - Tapered Roller Bearing - 4T-LM503349A/LM503310
Inner diameter | 45.987 mm |
---|---|
Outer diameter | 74.976 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 75x75x18 mm |
---|---|
Logistic Weight | 308 g |
Inner diameter | 45.987 mm |
Outer diameter | 74.976 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 51000 N |
Usually arrives within 14 working days