Tapered roller bearing Timken 37626D, Outer diameter: 158.75 mm | Inner diameter: 109.54 mm | Width: 39.688 mm
Timken Tapered Roller Bearing 37000
See technical informationReferences
Timken:37626D
Rubix:105A3180
Manufacturer :100033180
EAN:0053893275468







Technical specifications
| Inner diameter | 109.54 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 39.688 mm |
Product details : TIMKEN 37626D-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,688x158,75x158,75 mm |
|---|---|
| Logistic Weight | 1171 g |
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
| Package weight | 1171,2 g |
| Inner diameter | 109.54 mm |
| Outer diameter | 158.75 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 369.25 excl. VAT
/ Each
£ 443.10 incl. VAT
- Usually arrives within 14 working days