Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16101-2RS BALL BEARING WITH SEALS
Deep groove ball bearing Timken 16101-2RS, Outer diameter: 30 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken
References
timken:
16101-2RS
rubix:
100A4358
ean:
0053893720180
Technical specifications
Inner diameter
12
mm
Outer diameter
30
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16101-2RS BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
30
mm
Width
8
mm
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.67
excl. VAT
/
Each
£
10.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6000.ZZ, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 62303-2RS1/C3, Outer diameter: 47 mm | Width: 19 mm | Inner diameter: 17 mm
Deep groove ball bearing SNR 6308NRZZ, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6814, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6002-C-Z-C3>V, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 6308-RS/C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6211-C-2HRS, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6310-C-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6204-C>V, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6222-2RS1, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing SNR 6015.ZZC3, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 16014, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6204-2RS2/C3WT, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6219DDUC3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing FAG 6309-TB-P6-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm