Tapered roller bearing Timken 32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Taper roller bearing
See technical informationReferences
Timken:32207
Rubix:102A6605
Manufacturer :100048943
EAN:0053893430874

Product details : TIMKEN METRIC TAPER BEARING 32207M-90KM1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 438,2 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 24.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
- In stock: Next day delivery





