Tapered roller bearing NTN 4T-653, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 31.75 mm
NTN - Tapered Roller Bearing - 4T-653
See technical informationReferences
NTN:4T-653
Rubix:204A7833
EAN:4547359584554




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 31.75 mm |
Product details : NTN 4T-653 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146,05x146,05x31,75 mm |
|---|---|
| Logistic Weight | 936 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 146.05 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 24.77 excl. VAT
/ Each
£ 29.72 incl. VAT
- Delivery usually within ( 3 ) days