Tapered roller bearing Timken 2688/2631, Outer diameter: 66.421 mm | Inner diameter: 26.988 mm | Width: 23.813 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:2688/2631
Rubix:100A7128
EAN:0013992336149


Technical specifications
| Inner diameter | 26.988 mm |
|---|---|
| Outer diameter | 66.421 mm |
| Width | 23.813 mm |
Product details : TIMKEN 2688-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 26.988 mm |
|---|---|
| Outer diameter | 66.421 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | 2600 |
| Total bearing width | 23.813 mm |
| Basic static load, radial - C0r | 81700 N |
| Basic dynamic load, radial - Cr | 76600 N |
Show UNSPSC/ECL@SS
£ 81.48 excl. VAT
/ Each
£ 97.78 incl. VAT
- Usually arrives within 14 working days