Tapered roller bearing Timken 685/672, Outer diameter: 168.425 mm | Inner diameter: 98.425 mm | Width: 41.275 mm
Timken Tapered Roller Bearing 675
See technical informationReferences
Timken:685/672
Rubix:100A2006
EAN:0053893651903




Technical specifications
| Inner diameter | 98.425 mm |
|---|---|
| Outer diameter | 168.425 mm |
| Width | 41.275 mm |
Product details : TIMKEN 685-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,275x168,275x168,275 mm |
|---|---|
| Logistic Weight | 3520 g |
| Packaged dimensions (D x W x H) | 62,0776x174,7012x174,7012 mm |
| Inner diameter | 98.425 mm |
| Outer diameter | 168.425 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | 675 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 316.21 excl. VAT
/ Each
£ 379.45 incl. VAT
- Usually arrives within 14 working days