Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9118WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9118WICRDUL, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing Timken
References
timken:
2MM9118WICRDUL
rubix:
101A4764
ean:
0087796072961
Technical specifications
Inner diameter
90
mm
Outer diameter
140
mm
Width
24
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9118WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
140
mm
Width
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
900.74
excl. VAT
/
Each
£
1,080.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thin section bearing SKF 61828-2RZ, Outer diameter: 175 mm | Width: 18 mm | Inner diameter: 140 mm
Self-aligning ball bearing NTN 2214S, Outer diameter: 125 mm | Width: 31 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6205/C5, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Miniature ball bearing SKF 609-2RSH/C3, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Deep groove ball bearing SNR 6007NRZZ, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Thin section bearing NTN 6822LLB/5K, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 110 mm
Deep groove ball bearing SNR 6205.ZZC4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Precision / Spindle bearing NSK 7218CTRDUMP3, Inner diameter: 90 mm | Outer diameter: 160 mm | Width: 30 mm
Self-aligning ball bearing NSK 2204-2RSTN, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 62/28, Outer diameter: 58 mm | Width: 16 mm | Inner diameter: 28 mm
Deep groove ball bearing NSK 6012ZZ, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6210DU, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6205G15C4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6219, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Angular contact ball bearing SKF 7326 BM, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm