SNR - Tapered Roller Bearing - 30316A
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 16.25 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 16.25 mm |
Bearing Clearance | cn |
Series | 30300 |
Cage | steel |
Reference speed | 8200 rpm |
Limit speed | 15000 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 33.6 N |
Basic dynamic load, radial - Cr | 35 N |
Usually arrives within 14 working days