Precision Tapered Roller Bearing Cup
Inner diameter | 182.118 mm |
---|---|
Outer diameter | 215.9 mm |
Width | 35.052 mm |
Logistics dimensions (L x W x H) | 35,052x215,9x215,9 mm |
---|---|
Logistic Weight | 1976 g |
Packaged dimensions (D x W x H) | 54,102x238,252x238,252 mm |
Inner diameter | 182.118 mm |
Outer diameter | 215.9 mm |
Width | 35.052 mm |
Usually arrives within 14 working days