Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 368A-90161 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 368A-90161, Outer diameter: 89.916 mm | Inner diameter: 50.8 mm | Width: 50.038 mm
Tapered roller bearing Timken
References
timken:
368A-90161
rubix:
397A8045
ean:
0013992379696
Technical specifications
Inner diameter
50.8
mm
Outer diameter
89.916
mm
Width
50.038
mm
Product details
Technical specifications
Product details : TIMKEN 368A-90161 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Inner diameter
50.8
mm
Outer diameter
89.916
mm
Width
50.038
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
349.83
excl. VAT
/
Each
£
419.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 67322B, Outer diameter: 196.85 mm | Width: 38.1 mm
Tapered roller bearing Timken L433749, Inner diameter: 165.1 mm
Tapered roller bearing Timken 594-90051, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 82.55 mm
Tapered roller bearing Timken NA 596SW-90124
Tapered roller bearing Timken JLM506849-90B01, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 18.5 mm
Tapered roller bearing Timken 641/632
Tapered roller bearing SKF 1988/1922/Q, Outer diameter: 57.15 mm | Inner diameter: 29 mm | Width: 20.165 mm
Tapered roller bearing NTN 4T-6576, Outer diameter: 125.8 mm | Inner diameter: 76.2 mm | Width: 55.1 mm
Tapered roller bearing NTN 4T-M84510, Outer diameter: 57.15 mm | Inner diameter: 26.988 mm | Width: 14.732 mm
Tapered roller bearing Timken HH 926744/HH926710
Tapered roller bearing Timken 42381-90062, Outer diameter: 149.225 mm | Inner diameter: 96.838 mm | Width: 66.672 mm
Tapered roller bearing Timken 95500/95927CD
Tapered roller bearing Timken JRM58049-90UT2
Tapered roller bearing Timken 352A
Tapered roller bearing SKF 31318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm