Tapered Roller Bearing Double Cup Assembly
Inner diameter | 96.838 mm |
---|---|
Outer diameter | 149.225 mm |
Width | 66.672 mm |
Logistics dimensions (L x W x H) | 66,672x149,225x149,225 mm |
---|---|
Logistic Weight | 3899 g |
Packaged dimensions (D x W x H) | 77,724x174,752x174,752 mm |
Inner diameter | 96.838 mm |
Outer diameter | 149.225 mm |
Width | 66.672 mm |
Usually arrives within 14 working days