Tapered Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 46.5 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 46.5 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 3400 rpm |
Total bearing width | 46.5 mm |
Basic static load, radial - C0r | 315000 N |
Basic dynamic load, radial - Cr | 283000 N |
Delivery usually within ( 8 ) days