Precision Tapered Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18.5 mm |
Logistics dimensions (L x W x H) | 23,114x89,916x89,916 mm |
---|---|
Logistic Weight | 506 g |
Packaged dimensions (D x W x H) | 93,726x93,726x25,4 mm |
Package weight | 506,2 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18.5 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days