Tapered Roller Bearing Cup
Outer diameter | 196.85 mm |
---|---|
Width | 38.1 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 38,1x203,891x203,891 mm |
---|---|
Logistic Weight | 1473 g |
Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
Package weight | 1472,8 g |
Outer diameter | 196.85 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days