Tapered roller bearing SKF 32026 X, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 47.4 mm

Tapered Roller Bearing

See technical information

References

SKF:32026 X
Rubix:105A0246
Manufacturer :37738
EAN:7316577005748
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter200 mm
Width47.4 mm
See all Specifications

Product details : SKF HRA+ MET TAPER BRG 32026 X


Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Logistics dimensions (L x W x H)47,4x200x200 mm
Logistic Weight4950 g
Inner diameter130 mm
Outer diameter200 mm
Width47.4 mm
Bearing Clearancecn
Series320x
Materialbearing steel
Cagesteel
Reference speed2400 rpm
Limit speed3000 rpm
Total bearing width45 mm
Basic static load, radial - C0r540 N
Basic dynamic load, radial - Cr388 N
£ 292.85 excl. VAT
/ Each
£ 351.42 incl. VAT
  • In stock: Next day delivery

Check our products from related categories