Single Row Tapered Roller Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 29 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 29 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 4000 rpm |
Limit speed | 5000 rpm |
Total bearing width | 29 mm |
Basic static load, radial - C0r | 216000 N |
Basic dynamic load, radial - Cr | 168000 N |
Usually arrives within 14 working days