Tapered roller bearing Timken 48286-90020, Outer diameter: 182.562 mm | Inner diameter: 123.825 mm | Width: 85.725 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:48286-90020
Rubix:105A6126
Manufacturer :100036508
EAN:0053893308920


Technical specifications
| Inner diameter | 123.825 mm |
|---|---|
| Outer diameter | 182.562 mm |
| Width | 85.725 mm |
Product details : TIMKEN 48286-90020 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,725x182,563x182,563 mm |
|---|---|
| Logistic Weight | 7371 g |
| Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
| Package weight | 7370,9 g |
| Inner diameter | 123.825 mm |
| Outer diameter | 182.562 mm |
| Width | 85.725 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,217.46 excl. VAT
/ Each
£ 1,460.95 incl. VAT
- Usually arrives within 14 working days




