Tapered roller bearing SKF 31317, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 44.5 mm
Tapered Roller Bearing
See technical informationReferences
SKF:31317
Rubix:231A8259
EAN:7316577327345

Product details : SKF 31317 TAPERED ROLLER BEARING 7316577327345
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 44.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2800 rpm |
| Limit speed | 3800 rpm |
| Total bearing width | 44.5 mm |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 297000 N |
Show UNSPSC/ECL@SS
£ 399.48 excl. VAT
/ Each
£ 479.38 incl. VAT
- Delivery usually within ( 3 ) days
