Tapered roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 34,8x130x130 mm |
---|---|
Logistic Weight | 2028 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | 303..-A |
Material | Steel |
Cage | Other |
Reference speed | 4150 rpm |
Limit speed | 5700 rpm |
Total bearing width | 33.5 mm |
Basic static load, radial - C0r | 202000 N |
Basic dynamic load, radial - Cr | 174000 N |
Usually arrives within 14 working days