Tapered roller bearing NTN
Inner diameter | 38 mm |
---|---|
Outer diameter | 63 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 75x75x28 mm |
---|---|
Logistic Weight | 203 g |
Inner diameter | 38 mm |
Outer diameter | 63 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | TRBInch |
Cage | Steel |
Basic static load, radial - C0r | 525 N |
Basic dynamic load, radial - Cr | 385 N |
Usually arrives within 14 working days