Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9109WICRDUM SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9109WICRDUM, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing Timken
References
timken:
3MM9109WICRDUM
rubix:
101A2664
ean:
0087796202436
Technical specifications
Inner diameter
45
mm
Outer diameter
75
mm
Width
16
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9109WICRDUM SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
75
mm
Width
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
350.59
excl. VAT
/
Each
£
420.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B7014-E-2RSD-T-P4S-UL, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing NSK 7012CTRSULP4, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing FAG B71901-E-T-P4S-UL, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing Timken 2MM9107WICRDUL, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing SNR CH 7011HVUJ74, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing SNR ML71902CVDTJ04S
Precision / Spindle bearing FAG B71912-E-2RSD-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Precision / Spindle bearing SNR CH71903HVDUJ74, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing SKF 71808 CD/P4, Inner diameter: 40 mm | Outer diameter: 52 mm | Width: 7 mm
Precision / Spindle bearing FAG B7009-C-2RSD-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SKF 708 CDGA/P4A, Inner diameter: 8 mm | Outer diameter: 22 mm | Width: 7 mm
Precision / Spindle bearing SNR MLE71908HVUJ84S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing FAG B7214-E-T-P4S-UM, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 24 mm
Precision / Spindle bearing FAG HS71916-E-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing SNR 7005.CV.U.J94, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm