Tapered roller bearing Timken 37431A-99401, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 23.02 mm
Tapered roller bearing set Timken
See technical informationReferences
Timken:37431A-99401
Rubix:397A4440
EAN:0053893656984


Technical specifications
| Inner diameter | 109.538 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 23.02 mm |
Product details : TIMKEN 37431A-99401 TAPERED ROLLER BEARING
Tapered roller bearing set Timken
Tapered roller bearing set Timken
Technical specifications
Attributes
| Inner diameter | 109.538 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 175.92 excl. VAT
/ Each
£ 211.10 incl. VAT
- Usually arrives within 14 working days