Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-13889/13830 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-13889/13830, Outer diameter: 63.5 mm | Inner diameter: 38.1 mm | Width: 12.7 mm
Tapered roller bearing NTN
References
ntn:
4T-13889/13830
rubix:
204A6977
ean:
3413521602870
Technical specifications
Inner diameter
38.1
mm
Outer diameter
63.5
mm
Width
12.7
mm
Product details
Technical specifications
Product details : NTN 4T-13889/13830 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
38.1
mm
Outer diameter
63.5
mm
Width
12.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.81
excl. VAT
/
Each
£
48.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-16282, Outer diameter: 72 mm | Inner diameter: 15.875 mm | Width: 14.237 mm
Tapered roller bearing Timken 72212C, Inner diameter: 53.975 mm
Tapered roller bearing NTN 4T-LL639249/LL639210, Outer diameter: 241.3 mm | Inner diameter: 196.85 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-2585, Outer diameter: 49 mm | Inner diameter: 33.338 mm | Width: 25.357 mm
Tapered roller bearing FAG 32309-A, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 30 mm
Tapered roller bearing Timken 740/742
Tapered roller bearing SKF 6386/Q, Outer diameter: 124 mm | Inner diameter: 66.67 mm | Width: 56.06 mm
Tapered roller bearing Timken NA48685SW, Inner diameter: 142.875 mm
Tapered roller bearing Timken 30318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing Timken 679-90022, Outer diameter: 168.402 mm | Inner diameter: 88.9 mm | Width: 92.202 mm
Tapered roller bearing NSK 32311J, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 43 mm
Tapered roller bearing Timken 99550-90175, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing NTN 4T-744, Outer diameter: 114.5 mm | Inner diameter: 73.025 mm | Width: 46.672 mm
Tapered roller bearing FAG 30220-A, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 29 mm
Tapered roller bearing Timken HM231110, Outer diameter: 236.538 mm | Width: 44.45 mm