Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN T163W-94000 THRUST TAPERED ROLLER BEARING
Tapered roller bearing Timken T 163W
Tapered roller bearing Timken
References
timken:
T 163W
rubix:
105A9797
ean:
0053893731186
Product details
Technical specifications
Product details : TIMKEN T163W-94000 THRUST TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.66
excl. VAT
/
Each
£
83.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JLM506810-C0000, Outer diameter: 89.916 mm | Inner diameter: 75.438 mm | Width: 18.542 mm
Tapered roller bearing Timken 387A, Outer diameter: 98.42 mm | Inner diameter: 57.15 mm | Width: 21.9 mm
Tapered roller bearing NTN 4T-3188/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.162 mm
Tapered roller bearing Timken 07100/07196, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 14.26 mm
Tapered roller bearing NTN 4T-HM212047/HM212011, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-6320, Outer diameter: 135.755 mm | Inner diameter: 66.675 mm | Width: 44.45 mm
Tapered roller bearing FAG 31315-XL, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Tapered roller bearing Timken 11BC/13C
Tapered roller bearing Timken 30310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Tapered roller bearing NTN 4T-L814749, Outer diameter: 95 mm | Inner diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing Timken 438/432, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 27.783 mm
Tapered roller bearing Timken 641/632
Tapered roller bearing NTN 4T-HM803110, Outer diameter: 88.9 mm | Inner diameter: 101.6 mm | Width: 23.02 mm
Tapered roller bearing FAG 33117, Outer diameter: 140 mm | Inner diameter: 85 mm | Width: 32 mm
Tapered roller bearing Timken H 936340-902A4