NTN - Tapered Roller Bearing - 4T-67787
Inner diameter | 174.63 mm |
---|---|
Outer diameter | 247.65 mm |
Width | 47.63 mm |
Logistics dimensions (L x W x H) | 247,65x247,65x47,63 mm |
---|---|
Logistic Weight | 4858 g |
Inner diameter | 174.63 mm |
Outer diameter | 247.65 mm |
Width | 47.63 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days